Beli kabel utp cat 5e di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Vention Cat.5E UTP Patch CableDeskripsi:Tingkatkan pengalaman jaringan Anda dengan Vention CAT5E UTP Patch Cable, yang dirancang dengan cermat untuk transmisi data berkecepatan tinggi dan konektivitas internet yang sangat stabil. Ideal untuk berbagai lingkungan seperti kabel kantor, dekorasi rumah, kabel kafe internet, dan apartemen hotel, kabel serbaguna ini menjamin kinerja yang lancar dan tanpa gangguan yang cocok untuk lingkungan pribadi dan profesional.atribut:
- AWG: 26
- Appearance Color: Ice Blue
- Conductor: CCA
- Interface Type: RJ45
- Jacket: PVC
- Length (m): 40
- Mechanical Working Life (times): >10000
- Network Cable Type: UTP
- Outer Diameter (mm): 5.5
- Packing: Kraft Box
- Transmission Speed (Mbps): 100
- Wire Structure: 8P8C
- Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 305
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Pure Copper Cat.5e
- Wire Structure: Unshielded Twisted Pair
- Color Cat.5e: Gray
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Ruijie Routeratribut:
- Network Interface: 10 x 10/100/1000 Base-T
- RAM Size (MB): 256 (DDRIII)
- Recommended Bandwidth (Mbps): 600
- PoE Output: 802.3af/at on LAN1-8
- Certifications: CE, ROHS
- Dimensions (mm): 202x107x28
- Frequency (Hz): 50/60
- Max. WAN Ports: 4 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <80 (With PoE Load)
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Power Supply (V DC): AC 100 to 240
- Recommended Concurrent Clients: 200
- Storage (Mb): 16
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- VENUS LAN CableDeskripsi:LAN cable UTP-CAT5eatribut:
- Overall Length (m): 305
- Color: Grey
- Size (mm): 0.5
- NETVIEL CAT5e UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 24
- Jacket Material: PVC
- Conductor Dia (mm): 0.51 ±0.01-0.02
- Sheath Color: PVC:Red
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- NETVIEL CAT6 UTP Cable with LSZH JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: LSZH/LSOH
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: LSZH:Orange
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
Daftar Harga kabel utp cat 5e Terbaru March 2026
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| Vention Cat.5E UTP Patch Cable | Rp159.900 |
| D-Link Switch Desktop 24 Port 10/100/1000 Gigabit Switch | Rp999.900 |
| Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patch | Rp1.599.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Ruijie Access Point | Rp699.900 |
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp2.699.900 |
| Ruijie Router | Rp2.299.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/7mP103117274-2.jpg)



/h1P103242613-1.jpg)

/b3P103179399-3.jpg)


/mgP103242808-1.jpg)